Zoro Homepage

Protective Rear Cover

  • Mfr # XAPE903

  • Zoro # G3570227


product price: $31.49
/ea

Key Features

Material
insulated material
Cable Entry
knock-out cable entries
Type
Protective rear cover
Features
Mercury Free
For Use With
Front Plate XAPE303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAPE903
Zoro #
G3570227
UPC #
785901315742
Country of Origin
France

Details

Item
Protective Rear Cover
Material
insulated material
Cable Entry
knock-out cable entries
Type
Protective rear cover
Features
Mercury Free
For Use With
Front Plate XAPE303
Compatible with Series
XAP
Compatible Product Type
Front Plate
Compatible with Manufacturer Model Number
XAPE303
Product Type
Protective Rear Cover
Protective Treatment
TC || TH
Product Or Component Type
protective rear cover
Resistance To Chemical Agents
good resistant to acetone || good resistant to alcohols || good resistant to chloride and fluoride solvents || good resistant to diluted mineral acids || good resistant to oils and petrol || good resistant to organic acids || good resistant to salts
Ip Degree Of Protection
IP65 IEC 60529 || IP657 NF C 20-010
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Device Short Name
XAPE
Product Mounting
flush mounting
Product Destination
for front plate XAPE303
Electrical Shock Protection Class
class I IEC 60536 || class I NF C 20-030
Compatible Manufacturer Part Number
XAPE303
Compatible Manufacturer Model Number
XAPE303
Compatible with Manufacturer Model No.
XAPE303
Compatible with Mfr. Model No.
XAPE303
For Use with Mfr Model Number
XAPE303
For Use With Mfr. Model Number
XAPE303
Compatible Pump Manufacturer Part Number
XAPE303
Compatible Mfr. Model Number
XAPE303

Description

Protective Rear Cover, For Use With Front Plate XAPE303

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.