Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protruding Red Handle Screw Fixing

  • Mfr # VLSH2S5R

  • Zoro # G0859221


product price: $37.45
/ea

Key Features

NEMA Enclosure Type
1, 12, 12K, 2, 3R, 4, 4X
IP Rating
65
Depth
2.2 in
Height
2.56 in
Standards
China RoHS Regulation, EU RoHS Directive, RoHS exemption information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLSH2S5R
Zoro #
G0859221
UPC #
-
Country of Origin
Italy

Dimensions

Depth
2.2 in
Height
2.56 in
Width
2.56 in
Base Dimension
65 x 65 mm

Details

Item
Rotary handle
NEMA Enclosure Type
1, 12, 12K, 2, 3R, 4, 4X
IP Rating
65
Standards
China RoHS Regulation, EU RoHS Directive, RoHS exemption information
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Handle Front Plate Colour
yellow
Tightening Torque
2.3 N.m
Handle Colour
red
Fixing Mode
by 4 screws
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Marking
0 - 1
Product Or Component Type
rotary handle
Nema Degree Of Protection
NEMA 1 || NEMA 2 UL 508 || NEMA 3R UL 508 || NEMA 4 UL 508 || NEMA 4X UL 508 || NEMA 12 UL 508 || NEMA 12K UL 508
Ip Degree Of Protection
IP65
Device Short Name
VLSH

Description

Rotary handle, 1, 12, 12K, 2, 3R, 4, 4X NEMA Enclosure Type, 65 IP Rating, Height 2.56 in, Width 2.56 in, Depth 2.2 in, Standards China RoHS Regulation, EU RoHS Directive, RoHS exemption information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.