Shop SCHNEIDER ELECTRIC

Illuminated Push Button, 16 mm, DPDT, Red

  • Mfr # XB6ECW4B2P
  • Zoro # G3460275

product price: 
$
14.49
/ea
Sold in multiples of 5 for $72.45

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB6ECW4B2P
Zoro #
G3460275
UPC #
785901311256
Country of Origin
China

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Overall Depth
1.58 in
Manufacturer Warranty Length
18 mo
Overall Height
0.71 in
Overall Width
0.71 in
Mounting Diameter
16 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Quick Connect
Standards
CCC, CSA C22.2 No.14, cURus, IEC 60947-1, IEC 60947-5-1, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Voltage
24 V DC
Lamp Module Type
Full Voltage
Color
Red
Basic Material
Plastic
Number of Operators
1
AC Contact Rating
0.5 A @ 240 V, 1 A @ 120 V
Lamp Type
LED
Legend/Background Color
No Legend
Lamp Voltage
24V DC
Bezel
Plastic
Series
XB6E
Contact Form
DPDT
Legend Markings
No Legend
Lamp Module Voltage
24V DC
DC Contact Rating
0.15 A @ 125 V, 0.2 A @ 125 V, 0.7 A @ 24 V, 1 A @ 24 V
Bezel Material
Plastic
IP Rating
IP65
NEMA Contact Rating Designation
AC-12/AC-13/DC-12/DC-13
Contact Type
2C/O
Contact Rating
0.15A @ 125 V DC, 0.2A @ 125 V DC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC
Type of Operator
Square Flush Button
Product Type
Push Button Operators
Operating Temperature - Maximum
131 Degrees F
Number of Indicator Lights
0
Operating Temperature - Minimum
14 Degrees F
Lamp Voltage - Maximum
24 V DC
Operator Voltage Rating - Maximum
250 V AC
Mechanical Operating Durability
1.00 x 10^6
NEMA Enclosure Rating
1, 12
Operator Material
Plastic
Contacts Type And Composition
2 C/O
Short-Circuit Protection
2 A cartridge fuse gG
[Us] Rated Supply Voltage
24 V DC polarised
Ip Degree Of Protection
IP65 IEC 60529
Connections - Terminals
insulated faston 2.8 x 0.5 mm || solder terminal <= 0.75 mm² AWG 19 || fast connector socket
Vibration Resistance
1 mm 10-55 Hz)IEC 60068-2-6
Marking
CE
Mechanical Durability
1000000 cycles
Device Short Name
XB6E
Operating Position
any position
Operator Profile
red flush
[Ith] Conventional Free Air Thermal Current
3 A fast connector socket) || 5 A
Shock Resistance
10 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
100000 cycles, AC, 0.7 A 220 V EN/IEC 60947-5-1 appendix C
Contact Resistance
50 mOhm 1/6 V
Product Certifications
CCC || cURus
[Ie] Rated Operational Current
1.5 A 120 V, AC-12 EN/IEC 60947-5-1 || 1 A 240 V, AC-12 EN/IEC 60947-5-1 || 1 A 24 V, DC-12 EN/IEC 60947-5-1 || 0.7 A 24 V, DC-13 EN/IEC 60947-5-1 || 0.2 A 125 V, DC-12 EN/IEC 60947-5-1 || 0.15 A 125 V, DC-13 EN/IEC 60947-5-1
Light Source
integral LED
Ambient Air Temperature For Storage
-40-70°C
Contacts Material
gold-flashed silver
Shape Of Signaling Unit Head
square
Signalling Type
steady
Current Consumption
10 mA
Contact Operation
snap action
Product Or Component Type
illuminated monolithic push-button
Ambient Air Temperature For Operation
-10-55°C

Description

Illuminated Push Button, 16 mm, Momentary Action, Square Flush Button Type of Operator, Head Material Plastic, Contact Form DPDT, Bezel Plastic, Color Red, Contact Rating 0.15A @ 125 V DC, 0.2A @ 125 V DC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, NEMA Contact Rating Designation AC-12/AC-13/DC-12/DC-13, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.