Illuminated Push Button, 22 mm, 1NC, Red

  • Mfr # XB4BP483BM5GEX

  • Zoro # G3463468


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB4BP483BM5GEX
Zoro #
G3463468
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Width
46.2 mm
Size
22 mm
Depth
72 mm
Height
30 mm
Overall Height
1.18 in
Overall Depth
2.83 in
Overall Width
1.82 in
Embedding Depth
58 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE
Bezel
Metal
Safety Rating
Zone 2
Number of Operators
1
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Rating
10 A @ 415V AC
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Type of Operator
Extended Illuminated
Lamp Voltage
24 to 254 V AC/DC
Lamp Module Type
Full Voltage
Lamp Type
LED
Lamp Module Voltage
24 to 254V AC/DC
Color
Red
IP Rating
IP66
Contact Form
1NC
Bezel Material
Chrome
Product Type
Push Button Operators
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal
Operator Voltage Rating - Maximum
415 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Lamp Voltage - Maximum
254 V AC/DC
Operating Temperature - Minimum
-4 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
167 Degrees F
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Product Or Component Type
complete illuminated push-button
Ambient Air Temperature For Operation
-20-75°C
Protective Treatment
TH
Dust Zone
zone 21 - 22
Ambient Air Temperature For Storage
-40-70°C
Marking
Ex db eb mb IIC Gb || Ex tb IIIC Db || II 2 GD
Ip Degree Of Protection
IP66 IEC 60529
Current Consumption
2 to 10 mA
Positive Opening
without
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Light Source
integral LED
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Mechanical Durability
5000000 cycles
Contact Operation
slow-break
Shape Of Signaling Unit Head
round
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Operating Force
3.962 N
Product Certifications
INERIS 04ATEX9004U
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Type And Composition
1 NC
Signalling Type
steady
Device Short Name
XB4
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
[Ui] Rated Insulation Voltage
415 V
Operator Profile
red flush
Fixing Collar Material
zamak
[Us] Rated Supply Voltage
24 to 254 V AC/DC
Operator Additional Information
booted (clear silicon)
Gas Zone
zone 1 - 2
Overvoltage Category
I IEC 60536
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Metal, Color Red, Contact Rating 10 A @ 415V AC, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.