Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Button, 22 mm, Red

  • Mfr # XB7NA4234

  • Zoro # G3459033


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NA4234
Zoro #
G3459033
UPC #
785901198383
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.14 in
Overall Height
1.14 in
Overall Depth
2.03 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
51.5 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
Includes
4A Cartridge Fuse
Color
Red
Features
Visually Distinct at a Distance
IP Rating
IP65
Legend
Stop
Basic Material
Plastic
Legend/Background Color
White/Red
Series
XB7
Number of Operators
1
Type of Operator
Flush Button
NEMA Rating
12, 3
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Legend Background Color
Red
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Color
White
Operator Material
Plastic
NEMA Enclosure Rating
12, 3, 4
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Operator Profile
red flush, STOP white)
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Mechanical Durability
1000000 cycles
Product Or Component Type
push-button
Terminals Description Iso N°1
(11-12)NC
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Device Presentation
monolithic product
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Overvoltage Category
class II IEC 61140
Device Short Name
XB7
Ambient Air Temperature For Operation
-25-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Protective Treatment
TH
Contact Operation
slow-break
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
CCC || GOST
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Shape Of Signaling Unit Head
round
Contacts Type And Composition
1 NC
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 12, 3, IP Rating IP65, Legend Stop, Legend/Background Color White/Red, Standards Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Includes 4A Cartridge Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.