Zoro Homepage

Push-Button, 22 mm, White

  • Mfr # XB7NA11

  • Zoro # G3458753


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NA11
Zoro #
G3458753
UPC #
785901194811
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in
Overall Depth
2.03 in
Overall Width
1.14 in
Cad Overall Depth
51.5 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Includes
4A Cartridge Fuse
Type of Operator
Flush Button
IP Rating
IP65
Number of Operators
1
Color
White
NEMA Rating
12, 3
Basic Material
Plastic
Bezel Material
Plastic
Series
XB7
Legend/Background Color
No Legend
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 3, 4
Operator Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Product Certifications
GOST || CCC
Positive Opening
with (only NO)
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
1000000 cycles
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Presentation
monolithic product
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Contacts Type And Composition
1 NO
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Fixing Mode
fixing nut beneath head 2-2.4 N.m
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Operator Profile
white flush, unmarked
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
Shape Of Signaling Unit Head
round
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Device Short Name
XB7
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
push-button

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 12, 3, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, Type 3 UL 50E, CCC, Class II IEC 61140, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Includes 4A Cartridge Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.