Push Button Operator, 30 mm, SPDT, Universal

  • Mfr # 9001KR11UH1

  • Zoro # G3461684


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black; Blue; Green; Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KR11UH1
Zoro #
G3461684
UPC #
785901033288
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Blue; Green; Orange
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Color
Universal
Features
Mercury Free
Type of Operator
Flush Guarded Button
Number of Operators
2
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Contact Form
SPDT
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Bezel Material
Metal
Contact Rating
10A @ 600V AC
Legend/Background Color
No Legend
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel
Chrome Plated Metal
Series
9001K
Product Type
Push Button Operators
Product Or Component Type
double-headed push-button
Operator Additional Information
metal guard
Product Certifications
NEMA || CE || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03
Cap/Operator Or Lens Colour
7 colours choice
Device Short Name
K
Contact Operation
standard
Light Source
without
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Light Block Supply
without supply
Contacts Type And Composition
1 C/O
Operator Profile
flush, white flush || green flush || yellow flush || black flush || red flush || orange flush || blue flush
Mechanical Interlocking
with mechanical interlocking
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Presentation
complete product
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Voltage Rating - Maximum
600 V AC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Operating Temperature - Minimum
-22 Degrees F

Description

Flush Push Button Operator, 30 mm, Momentary/Momentary Action, Flush Guarded Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Metal, Color Universal, Contact Rating 10A @ 600V AC, Number of Operators 2, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Features Mercury Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.