Illuminated Push Button, 30 mm, 1NO/1NC, Orange

  • Mfr # XB5FW35M5

  • Zoro # G3456285


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5FW35M5
Zoro #
G3456285
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Height
42 mm
Size
30 mm
Depth
55 mm
Mounting Diameter
30.5 mm
Overall Height
1.65 in
Overall Width
1.44 in
Overall Depth
2.17 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Legend/Background Color
No Legend
Type of Operator
Flush Button
NEMA Rating
13, 4X
Contact Form
1NO/1NC
Legend Markings
No Legend
Voltage
220 to 240V AC
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/Q600
Contact Type
1NO/1NC
Lamp Voltage
230 to 240 V AC
Number of Operators
1
Basic Material
Plastic
Bezel
Chrome Plated Metal
Lamp Type
LED
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Color
Orange
Lamp Module Voltage
230 to 240V AC
Bezel Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Spring Return
Series
XB5
Product Type
Push Button Operators
Device Presentation
complete product
Head Type
built-in-flush
Current Consumption
14 mA
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Or Component Type
illuminated push-button
Contact Operation
slow-break
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ambient Air Temperature For Operation
-40-70°C
Fixing Collar Material
plastic
Overvoltage Category
class II IEC 60536
Electromagnetic Emission
class B IEC 55011
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Type And Composition
1 NO + 1 NC
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Device Short Name
XB5F
Light Source
universal LED
Operator Additional Information
with plain lens
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Bulb Base
integral LED
Resistance To Fast Transients
2 kV IEC 61000-4-4
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Product Certifications
UL Listed || CSA
Surge Withstand
1 kV IEC 61000-4-5
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contacts Usage
standard contacts
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Us] Rated Supply Voltage
220 to 240 V AC 50/60 Hz
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operating Force
3.5 N NC changing electrical state || 3.8 N
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Cap/Operator Or Lens Colour
orange
Signalling Type
steady
Supply Voltage Limits
195-264 V AC
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Positive Opening
with EN/IEC 60947-5-1 appendix K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
orange flush, unmarked
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Material
silver alloy (Ag/Ni)
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Lamp Voltage - Maximum
240 V AC
Operating Temperature - Minimum
-40 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Antimicrobial, Vibration Resistant
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Orange, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.