FlushPushButtonOperator, NonIllum, Blu, 1NO

  • Mfr # 9001KR1LH5

  • Zoro # G3463023


product price:  $52.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR1LH5
Zoro #
G3463023
UPC #
785901033387
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Bezel
Chrome Plated Metal
Type of Operator
Guarded Button
IP Rating
IP20, IP65
Number of Operators
1
Contact Form
1NO
Legend/Background Color
No Legend
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Metal
Contact Rating
10A @ 600V AC
Features
Mercury Free
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Product Type
Push Button Operators
Device Short Name
K
Light Block Supply
without supply
Light Source
without
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Contact Operation
standard
Contacts Type And Composition
1 NO
Operator Additional Information
metal guard
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Profile
flush
Cap/Operator Or Lens Colour
blue
Product Or Component Type
push-button
Product Certifications
NEMA || UL listed file E42259 CCN NKCR || CE || CSA LR 25490 class 3211 03
Device Presentation
complete product
Operating Temperature - Minimum
-22 Degrees F
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2

Description

Flush Push Button Operator, 30 mm, Momentary Action, Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Features Mercury Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.