Illuminated push-button, Harmony 9001K, metal, projecting, blue, 30mm, spring return, 24-28V, 1 C/O

  • Mfr # 9001K2L35LH13

  • Zoro # G3303751


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K2L35LH13
Zoro #
G3303751
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Width
54 mm
Cad Overall Depth
103 mm
Cad Overall Height
42 mm

Details

Item
Illuminated Push Button
Push Button Style
Extended
Operator Illumination
Illuminated
Head Color
Blue
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C 4520 || UL 508 || JIS C 852
Bezel Material
metal
Contacts Type And Composition
1 C/O
Light Source
incandescent bulb, incandescent
Ambient Air Temperature For Storage
-40-70°C
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Presentation
complete product
Contacts Material
silver alloy contacts
[Ith] Conventional Free Air Thermal Current
10 A
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
Positive Opening
without
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Shape Of Signaling Unit Head
octagonal
Operating Position
any position
Terminals Description Iso N°1
(13-14-11-12)OF
Contact Operation
standard
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Overvoltage Category
class II IEC 61140
Ip Degree Of Protection
IP66 IEC 60529
Operator Additional Information
without guard
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
UL 508 || NEMA
Protective Treatment
TC
Operator Profile
projecting, blue projecting, unmarked
Type Of Operator
spring return
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Cap/Operator Or Lens Colour
blue
Product Or Component Type
illuminated push-button
Mechanical Durability
5000000 cycles
Shock Resistance
50 gn IEC 60068-2-27
Bulb Base
BA 9s
Shape Of Screw Head
cross slotted
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Device Short Name
9001K
Light Block Supply
full voltage, direct
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.