This item is Discontinued.

Schneider Electric Illuminated push-button, Harmony 9001K, metal, projecting, green, 30mm, spring return, 120V, 1 C/O 9001K2L38GH13

Illuminated push-button, Harmony 9001K, metal, projecting, green, 30mm, spring return, 120V, 1 C/O (Discontinued)

  • Mfr # 9001K2L38GH13
  • Zoro # G4063583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K2L38GH13
Zoro #
G4063583
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mm
Cad Overall Width
54 mm
Cad Overall Height
42 mm
Mounting Diameter
30 mm
Cad Overall Depth
103 mm

Details

Item
PUSH BUTTON 600VAC 10A 30MM T-K
Bezel Material
metal
Standards
EN/IEC 60947-5-1 || JIS C 4520 || UL 508 || EN/IEC 60947-5-4 || JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-1
Cap/Operator Or Lens Colour
green
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
[Ith] Conventional Free Air Thermal Current
10 A
Contact Operation
standard
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Shock Resistance
50 gn IEC 60068-2-27
Device Presentation
complete product
Device Short Name
9001K
Operator Additional Information
without guard
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Operating Position
any position
Bulb Base
BA 9s
Light Source
incandescent bulb, incandescent
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Type Of Operator
spring return
Operator Profile
green projecting, unmarked, projecting
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Protective Treatment
TC
Shape Of Screw Head
cross slotted
Contacts Material
silver alloy contacts
Overvoltage Category
class II IEC 61140
Positive Opening
without
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
UL 508 || NEMA
Mechanical Durability
5000000 cycles
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Product Or Component Type
illuminated push-button
Contacts Type And Composition
1 C/O
Terminals Description Iso N°1
(13-14-11-12)OF
Ambient Air Temperature For Storage
-40-70°C
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
octagonal
Light Block Supply
direct, full voltage or resistor
Ip Degree Of Protection
IP66 IEC 60529
Tightening Torque
0.8-0.8 N.m IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.