Zoro Homepage

Push Button Cap, Illuminated, 30mm, Amber

  • Mfr # 9001A7

  • Zoro # G2200755


product price: $10.65
/ea

Key Features

Color
Amber
For Use With
Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series
Basic Material
Plastic
IP Rating
IP66
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001A7
Zoro #
G2200755
UPC #
785901857709
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Push Button Cap
Color
Amber
For Use With
Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series
Basic Material
Plastic
IP Rating
IP66
Standards
CE, CSA, UL Listed
Illuminated / Non-Illuminated
Illuminated
NEMA Rating
1, 12, 3R, 4, 4X
Head Color
Amber
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Compatible with Series
K2L, K3L, K1L, SK1L, SK2L
Compatible with Brand
Schneider
Head Style
Extended
Compatible Operator Illumination
Illuminated

Description

Push Button Cap, Color Amber, For Use With Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series, Size 30 mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.