Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Push Button Cap, Illuminated, 30mm, Red
- Mfr # 9001R7
- Zoro # G1495103
product price:Â
$
8.99
/ea
Key Features
Color
Red
IP Rating
IP66
Standards
CE, CSA, UL Listed
NEMA Rating
1, 12, 3R, 4, 4X
For Use With
K2L, K3L, K1L, SK1L, SK2L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001R7
- Zoro #
- G1495103
- UPC #
- 785901857808
- Country of Origin
- Korea, Republic of
- Item
- Push Button Cap
- Color
- Red
- IP Rating
- IP66
- Standards
- CE, CSA, UL Listed
- NEMA Rating
- 1, 12, 3R, 4, 4X
- For Use With
- K2L, K3L, K1L, SK1L, SK2L
- Illuminated / Non-Illuminated
- Illuminated
- Basic Material
- Plastic
- Compatible Operator Illumination
- Illuminated
- Compatible with Series
- K2L, K3L, K1L, SK1L, SK2L
- Compatible with Brand
- Schneider
- Head Style
- Extended
- Head Color
- Red
- NEMA Enclosure Rating
- 1, 12, 3R, 4, 4X
- Compatible Series
- K2L, K3L, K1L, SK1L, SK2L
- For Wire Feeder Series
- K2L, K3L, K1L, SK1L, SK2L
Dimensions
- Size
- 30 mm
- Panel Cutout Diameter
- 30 mm
Description
Push Button Cap, Color Red, For Use With Schneider Illuminated Push Buttons K1L, K2L, K3L, SK1L and SK2L Series, Size 30 mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.