Push Button Control Station, 1NO/1NC, Stop (Discontinued)
- Mfr # 9001KYK13
- Zoro # G0713903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KYK13
Zoro #
G0713903
UPC #
785901039884
Country of Origin
Mexico
Dimensions
Size
30 mm
Width
3.58 in
Height
3.53 in
Depth
4 in
Overall Height
3.53 in
Overall Depth
4 in
Overall Width
3.58 in
Panel Cutout Diameter
30 mm
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Stop, Type of Operator Push Button, Action Momentary, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 4 in, Enclosure Material Zinc, Enclosure Color Gray, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.