Zoro Homepage

Push Button Control Station, Up/Stop/Down

  • Mfr # XALD321H29H7

  • Zoro # G1650993


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/1NC
Basic Material
polycarbonate
Legend
Up/Down
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALD321H29H7
Zoro #
G1650993
UPC #
785901015925
Country of Origin
France

Dimensions

Size
22 mm
Height
2 in
Width
2.68 in
Depth
5.27 in
Overall Height
2.68 in
Panel Cutout Diameter
22 mm
Hub Size - Maximum
9/16 in
Overall Width
2.68 in
Overall Depth
2.44 in
Manufacturer Warranty Length
18 mo

Details

Item
Control Station
Contact Form
2NO/1NC
Basic Material
polycarbonate
Legend
Up/Down
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Housing Color
light grey RAL 7035)
Standards
CSA, UL Listed
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
Enclosure Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Color
Dark Gray/Light Gray
Operator Color
(2) Green, Red
Number of Speeds
1
Voltage
600 V
IP Rating
IP66, IP67, IP69, IP69K
Terminal Connection
screw clamp terminal
Application
three functions
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
IP Degree Of Protection
IP66 IEC 60529; IP69; IP69K; IP67
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
Product Destination
For XB5 22 mm control and signalling units
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Marking Location
Marking on legend holder
Positive Opening
With EN/IEC 60947-5-1 appendix K
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Protective Treatment
TH
Product Or Component Type
Complete control station
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) EN/IEC 60947-1
Operating Force
3.5 N NC changing electrical state; 3.8 N NO changing electrical state
Product Certifications
UL Listed; CSA
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA EN/IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA EN/IEC 60947-5-4
Mechanical Durability
10000000 cycles
Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Material
Silver alloy (Ag/Ni)
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end EN/IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end EN/IEC 60947-1
Enclosure Base Cover
Light Gray RAL 7035)
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contact Operation
Slow-break
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Control Station Composition
1 flush push-button, red 1 NC O; 1 flush push-button, green 1 NO down; 1 flush push-button, green 1 NO UP
Rated Operational Current
6 A 120 V, AC-15, A600 EN/IEC 60947-5-1; 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Electrical Shock Protection Class
Class II IEC 60536
IK Degree Of Protection
IK03 EN 50102
Operator Profile
3 flush push-buttons
Cover Color
Dark Gray RAL 7016)
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Hazardous Location Specification
Not Rated
Operator Configuration
(3) Flush Push Buttons
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Control Station
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend Up/Down, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Green, Red, Contact Form 2NO/1NC, Mechanical Interlock No, NEMA Rating 13, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Height 2 in, Width 2.68 in, Depth 5.27 in, Enclosure Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.