Push-button, Harmony 9001K, metal, mushroom 57mm, green, 30mm, spring return, 1 C/O

  • Mfr # 9001KR25GH13

  • Zoro # G4062378


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR25GH13
Zoro #
G4062378
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE || CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || NEMA
Bezel Material
metal
Type Of Operator
spring return
Product Or Component Type
push-button
Contacts Type And Composition
1 C/O
Operating Position
any position
Device Short Name
K
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Connections - Terminals
screw clamp terminals
Light Block Supply
without supply
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Contact Operation
standard
Device Presentation
complete product
Cap/Operator Or Lens Colour
green
Product Certifications
CE || CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || NEMA
Light Source
without
Operator Additional Information
screw-on plastic with set screw
Operator Profile
mushroom Ø 57 mm, green mushroom Ø 57 mm
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.