Push-button, Harmony 9001SK, plastic, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC

  • Mfr # 9001SKR5RH6

  • Zoro # G3301968


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR5RH6
Zoro #
G3301968
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Depth
69 mm
Cad Overall Width
46 mm
Mounting Diameter
30 mm
Cad Overall Height
45 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C 4520 || JIS C 852 || UL 508 || CSA C22.2 No 14
Bezel Material
plastic
Ip Degree Of Protection
IP66 IEC 60529
Protective Treatment
TC
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Contacts Type And Composition
1 NC
Type Of Operator
spring return
Shock Resistance
50 gn IEC 60068-2-27
Device Short Name
9001SK
Overvoltage Category
class II IEC 61140
[Ith] Conventional Free Air Thermal Current
10 A
Mechanical Durability
5000000 cycles
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Operating Position
any position
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Operator Additional Information
snap-in plastic
Positive Opening
with IEC 60947-5-2
Shape Of Signaling Unit Head
round
Device Presentation
complete product
Product Or Component Type
push-button
Operator Profile
mushroom Ø 57 mm, red mushroom Ø 57 mm, unmarked
Cap/Operator Or Lens Colour
red
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Contacts Material
silver alloy contacts
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Shape Of Screw Head
cross slotted
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Compatibility Code
9001SK
Product Certifications
NEMA || UL 508
Range of Product
Harmony 9001SK

Description

PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.