Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO

  • Mfr # XB4BP31

  • Zoro # G4061669


product price: $54.89
/ea

Key Features

Height
47 mm
Width
30 mm
Depth
61 mm
Standards
UL 508 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-1
Bezel Material
chromium plated metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BP31
Zoro #
G4061669
UPC #
-
Country of Origin
France

Dimensions

Height
47 mm
Width
30 mm
Depth
61 mm
Mounting Diameter
22 mm

Details

Item
Push button,metal,projecting,green,0
Standards
UL 508 || EN/IEC 60947-5-5 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-1
Bezel Material
chromium plated metal
Product Compatibility
not compatible with legend holder
Operating Force
3.8 N NO changing electrical state
Protective Treatment
TH
Terminals Description Iso N°1
(13-14)NO
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Short Name
XB4
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Or Component Type
push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Contacts Type And Composition
1 NO
Head Type
standard
Type Of Operator
spring return
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Contacts Usage
standard contacts
Contact Operation
slow-break
Overvoltage Category
class I IEC 60536
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Mechanical Durability
10000000 cycles
Device Presentation
complete product
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ik Degree Of Protection
IK06 IEC 50102
Operator Additional Information
clear boot
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Fixing Collar Material
zamak
Product Certifications
BV || CSA || LROS (Lloyds register of shipping) || GL || UL Listed || DNV
Positive Opening
without
Operator Profile
green projecting, unmarked
Range of Product
Harmony XB4

Description

Push button,metal,projecting,green,0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.