Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked, 1NO

  • Mfr # XB5AP21

  • Zoro # G210839589


product price: $39.65
/ea

Key Features

Push Button Style
projecting
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AP21
Zoro #
G210839589
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22.5 mm
Width
30 mm
Depth
61 mm
Height
42 mm
Mounting Diameter
22.5 mm

Details

Item
Push Button Operator
Push Button Style
projecting
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
UL 508, IEC 60947-1, JIS C8201-5-1, IEC 60947-5-4, CSA C22.2 No 14, IEC 60947-5-1, JIS C8201-1
Type of Operator
spring return
Bezel Material
plastic, dark grey plastic
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Range of Product
Harmony XB5
Shape of Signaling Unit Head
round
Product Compatibility
not compatible with legend holder
Mechanical Durability
10000000 cycles
Contacts Type And Composition
1 NO
Operator Additional Information
clear boot
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Fixing Collar Material
plastic
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
XB5
Contacts Usage
standard contacts
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 60536
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Terminals Description Iso N°1
(13-14)NO
Contact Operation
slow-break
Protective Treatment
TH
Operating Force
3.8 N NO changing electrical state
Gcr Bridge
XB5APCUST01
Nema Degree of Protection
NEMA 13, NEMA 4X
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Product or Component Type
push-button
Compatibility Code
XB5
Ip Degree of Protection
IP66 IEC 60529, IP67
Head Type
standard
Contacts Material
silver alloy (Ag/Ni)
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Operator Profile
black projecting, unmarked
Positive Opening
without
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
complete product
Ik Degree of Protection
IK03 conforming to IEC 50102
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1

Description

PUSHBUTTON

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.