Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push button, Harmony XB7, round black flush, 22mm, spring return, 2NO, unmarked

  • Mfr # XB7NA23

  • Zoro # G700905749


product price: $29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NA23
Zoro #
G700905749
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
51.5 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Device Presentation
monolithic product
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
push-button
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Contacts Type And Composition
2 NO
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Device Short Name
XB7
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Type Of Operator
spring return
Ambient Air Temperature For Operation
-25-70°C
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Fixing Mode
fixing nut beneath head 2-2.4 N.m
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Terminals Description Iso N°1
(23-24)NO || (13-14)NO
Protective Treatment
TH
Positive Opening
with (only NO)
Operator Profile
black flush, unmarked
Overvoltage Category
class II IEC 61140
Contact Operation
slow-break
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Product Certifications
CCC || GOST
Range of Product
Harmony XB7

Description

This Harmony XB7, flush monolithic black push button operates with a spring return / impulse mechanism and uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.