Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push button, Harmony XB7, round yellow flush, 22mm, spring return, 1NO, unmarked

  • Mfr # XB7NA81

  • Zoro # G200905591


product price: $20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Push Button Style
Flush
Action
Maintained / Momentary
Panel Cutout Diameter
22 mm
Head Color
Yellow
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NA81
Zoro #
G200905591
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Depth
51.5 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained / Momentary
Head Color
Yellow
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || JIS C8201-1
Device Presentation
monolithic product
Contact Operation
slow-break
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Product Or Component Type
push-button
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
CCC || GOST
Mechanical Durability
1000000 cycles
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Contacts Type And Composition
1 NO
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Terminals Description Iso N°1
(13-14)NO
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Type Of Operator
spring return
Positive Opening
with (only NO)
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Operator Profile
yellow flush, unmarked
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Overvoltage Category
class II IEC 61140
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Device Short Name
XB7
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Range of Product
Harmony XB7

Description

PB - Spring Rtn,yellow - 1NO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.