Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked

  • Mfr # ZB5AP2
  • Zoro # G4063209
product price: 
$
19.49
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Mounting Diameter
22 mm
Shape Of Signaling Unit Head
round
Operator Profile
black projecting, unmarked
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AP2
Zoro #
G4063209
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
22 mm
Cad Overall Depth
35 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm

Details

Item
Push button head,plastic,projecting,b
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Shape Of Signaling Unit Head
round
Operator Profile
black projecting, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for non-illuminated push-button
Mechanical Durability
10000000 cycles
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Operator
spring return
Overvoltage Category
class II IEC 60536
Device Presentation
basic element
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Additional Information
clear boot
Protective Treatment
TH
Head Type
standard
Product Compatibility
not compatible with legend holder
Device Short Name
ZB5
Product Certifications
UL Listed || LROS (Lloyds register of shipping) || BV || GL || DNV || CSA
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK03 IEC 50102
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Range of Product
Harmony XB5

Description

Push button head,plastic,projecting,b

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.