Schneider Electric

Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked


product price: $21.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || JIS C8201-1
  • Bezel Material dark grey plastic
  • Overvoltage Category class II IEC 60536
  • Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Ip Degree Of Protection IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
See all product information

Product Information

Dimensions

Cad Overall Width 30 mm
Cad Overall Depth 35 mm
Mounting Diameter 22 mm
Cad Overall Height 30 mm

Details

Item Push button head,plastic,projecting,y
Standards EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || JIS C8201-1
Bezel Material dark grey plastic
Overvoltage Category class II IEC 60536
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
Station Name XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Product Certifications UL Listed || BV || CSA || GL || DNV || LROS (Lloyds register of shipping)
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Head Type standard
Device Presentation basic element
Type Of Operator spring return
Mechanical Durability 10000000 cycles
Shape Of Signaling Unit Head round
Protective Treatment TH
Operator Profile yellow projecting, unmarked
Electrical Composition Code C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Ambient Air Temperature For Storage -40-70°C
Product Compatibility not compatible with legend holder
Ik Degree Of Protection IK03 IEC 50102
Operator Additional Information clear boot
Ambient Air Temperature For Operation -40-70°C
Nema Degree Of Protection NEMA 13 || NEMA 4X
Resistance To High Pressure Washer 7000000 Pa 55°C 0.1 m
Product Or Component Type head for non-illuminated push-button
Device Short Name ZB5
Range of Product Harmony XB5

Description

This Harmony XB5, clear silicone booted yellow button head operates with a spring return mechanism. This silicone booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.