Zoro Homepage

Push Button Legend Plate 30MM T-B

  • Mfr # 9001B255

  • Zoro # G7655114


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Mounting Diameter
30 mm
Accessory / Separate Part Category
marking accessory
Marking
FORWARD
Accessory / Separate Part Type
legend plate
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001B255
Zoro #
G7655114
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Diameter
30 mm

Details

Item
Push Button Legend Plate 30MM T-B
Accessory / Separate Part Category
marking accessory
Marking
FORWARD
Accessory / Separate Part Type
legend plate
Accessory / Separate Part Destination
control and signalling units Ø 30 mm (metal range)
Range of Product
Harmony 9001K

Description

Push Button Legend Plate 30MM T-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.