Schneider Electric

Complete pilot light, Harmony XB6, square yellow, plastic, 16mm, integral LED, 12...24V


product price: $24.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 12 to 24V AC/DC
  • Color Yellow
  • Lamp Type LED
  • Shape Square
  • Terminal Connection Faston Connector
See all product information

Product Information

Dimensions

Width 18 mm
Height 18 mm
Length 57 mm
Depth 2.24 in (57 mm)
Mounting Diameter 0.63 in (16 mm)

Details

Item Push Button Light Module 240Vac 15A Xb6
Voltage 12 to 24V AC/DC
Color Yellow
Lamp Type LED
Shape Square
Terminal Connection Faston Connector
Contact Form (+ -)PL
Bezel Plastic
IP Rating IP65
NEMA Rating 13, 4, 4X
Standards EN/IEC 60947-5-1; EN/IEC 60947-5-5; UL 508; JIS C 852; JIS C8201-5-1; CSA C22.2 No 14; EN/IEC 60947-1; JIS C8201-1; CCC; UL; GOST; CSA
Type Steady Signal
NEMA Degree Of Protection NEMA 13 UL 50; NEMA 4 UL 50; NEMA 4X UL 50; NEMA 13 CSA C22.2 No 94; NEMA 4 CSA C22.2 No 94; NEMA 4X CSA C22.2 No 94
Product Certifications CSA; UL; GOST; CCC
Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Resistance To Fast Transients 2 kV IEC 61000-4-4
Ambient Air Temperature For Storage -40 to 158°F (-40 to 70°C)
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type Complete pilot light
Protective Treatment TC
Light Block Supply Direct
Bulb Base Integral LED
Rated Supply Voltage 12 to 24 V AC/DC
Resistance To Electromagnetic Fields 9.14 V/m (10 V/m) IEC 61000-4-3
IP Degree Of Protection IP65 IEC 60529
Rated Insulation Voltage 250 V 2)EN/IEC 60947-1
Electrical Shock Protection Class Class II IEC 61140
Current Consumption 15 mA
Ambient Air Temperature For Operation -13 to 158°F (-25 to 70°C)
Surge Withstand 1 kV direct contact IEC 61000-4-5; 2 kV in free air IEC 61000-4-5
Signalling Type Steady
Vibration Resistance +/- 3 mm 2 to 500 Hz)IEC 60068-2-6; 5 gn 2 to 500 Hz)IEC 60068-2-6
Electromagnetic Emission Class B EN 55011
Rated Impulse Withstand Voltage 4 kV EN/IEC 60947-1
Supply Voltage Limits 6 to 30 V AC/DC
Operating Position Any position
Connections - Terminals Faston connectors 2.8 x 0.5 mm
Device Short Name XB6
[Us] Rated Supply Voltage 12...24 V AC/DC
Range of Product Harmony XB6

Description

Push Button Light Module 240Vac 15A Xb6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.