Push button, Harmony XB4, metal, projecting, blue, 22mm, spring return, booted, unmarked, 1NO

  • Mfr # XB4BP61
  • Zoro # G4062244
product price: 
$
39.89
/ea

Key Features

Height
47 mm
Width
30 mm
Depth
61 mm
Bezel Material
chromium plated metal
Standards
CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB4BP61
Zoro #
G4062244
UPC #
-
Country of Origin
France

Dimensions

Height
47 mm
Width
30 mm
Depth
61 mm
Mounting Diameter
22 mm

Details

Item
Push button,metal,projecting,blue,02
Bezel Material
chromium plated metal
Standards
CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Type And Composition
1 NO
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Device Short Name
XB4
Operator Profile
blue projecting, unmarked
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40-70°C
Contacts Material
silver alloy (Ag/Ni)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ik Degree Of Protection
IK06 IEC 50102
Contact Operation
slow-break
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Head Type
standard
Positive Opening
without
Operator Additional Information
clear boot
Contacts Usage
standard contacts
Fixing Collar Material
zamak
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Product Or Component Type
push-button
Product Certifications
DNV || UL Listed || CSA || GL || LROS (Lloyds register of shipping) || BV
Protective Treatment
TH
Operating Force
3.8 N NO changing electrical state
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(13-14)NO
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Type Of Operator
spring return
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
complete product
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Overvoltage Category
class I IEC 60536
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Compatibility
not compatible with legend holder
Range of Product
Harmony XB4

Description

Push button,metal,projecting,blue,02

Ratings & reviews