Zoro Homepage

Push Button Operator, 16 mm, 1NO/1NC, Black

  • Mfr # XB6CA25B

  • Zoro # G3460564


product price: $35.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6CA25B
Zoro #
G3460564
UPC #
785901356684
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Cad Overall Depth
57 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Width
18 mm
Manufacturer Warranty Length
18 mo
Overall Width
0.71 in
Overall Depth
2.24 in
Overall Height
0.71 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Quick Connect
Standards
CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE
NEMA Rating
13, 4, 4X
Series
XB6
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Bezel Material
Plastic
Color
Black
Basic Material
Metal
IP Rating
IP65
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Type of Operator
Square Flush Button
Number of Operators
1
Bezel
Plastic
Contact Form
1NO/1NC
Features
Circularity Profile, Mercury Free, Toxic Heavy Metal Free
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Product Type
Push Button Operators
Protective Treatment
TC
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Operating Position
any position
Contact Operation
slow-break
Ambient Air Temperature For Operation
-25-70°C
Operating Travel
1 mm NO changing electrical state) || 2 mm NC changing electrical state) || 3.5 mm total travel)
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II IEC 61140
Product Certifications
GOST || UL || CCC || CSA
Contacts Type And Composition
1 NO + 1 NC
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
black flush, unmarked
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Short-Circuit Protection
6 A cartridge fuse gG
Operating Force
3.5 N NO changing electrical state || 4.5 N NC changing electrical state
Contacts Material
silver alloy (Ag/Ni)
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Device Short Name
XB6
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Or Component Type
complete push-button
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP65 IEC 60529
Mechanical Durability
2000000 cycles
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Shape Of Signaling Unit Head
square
Number of Indicator Lights
0
Operator Material
Plastic
NEMA Enclosure Rating
13, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
2.00 x 10^6
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
250 V AC/DC

Description

Flush Push Button Operator, 16 mm, Momentary Action, Square Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Black, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.