Zoro Homepage

Push Button operator, 16 mm, Black

  • Mfr # ZB6CA2

  • Zoro # G2616844


product price: $11.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6CA2
Zoro #
G2616844
UPC #
785901360858
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Overall Height
0.71 in
Overall Width
0.71 in
Overall Depth
1.3 in
Manufacturer Warranty Length
18 mo
Cad Overall Width
18 mm
Cad Overall Height
18 mm
Cad Overall Depth
33 mm
Mounting Diameter
16 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508
Bezel Material
Plastic
Basic Material
Plastic
IP Rating
IP65
Color
Black
NEMA Rating
13, 4, 4X
Type of Operator
Flush Button
Number of Operators
1
Features
Spring Return Mechanism, Unmarked
Series
XB6
Resistance Properties
Shock Resistant, Vibration Resistant
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Ip Degree Of Protection
IP65 IEC 60529
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
head for non-illuminated push-button
Operator Profile
black flush, unmarked
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
square
Product Certifications
GOST || CSA || UL || CCC
Protective Treatment
TC
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB6
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Electrical Shock Protection Class
class II IEC 61140

Description

Flush Push Button, 16 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508, Features Spring Return Mechanism, Unmarked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.