Zoro Homepage

Push Button Operator, 22 mm, 1NO, Blue

  • Mfr # XB4BA61

  • Zoro # G6375442


product price: $34.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA61
Zoro #
G6375442
UPC #
785901380511
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
52 mm
Width
30 mm
Height
47 mm
Mounting Diameter
22 mm
Overall Depth
2.05 in
Overall Height
1.85 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
NEMA Rating
13, 4, 4X
Contact Rating
10A @ 600V AC
Bezel
Chrome Plated Metal
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Contact Form
1NO
Type of Operator
Flush Button
Color
Blue
Basic Material
Metal
Material
metal
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Chrome
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Product Certifications
UL Listed || BV || LROS (Lloyds register of shipping) || CSA || DNV || GL
Ambient Air Temperature For Operation
-40-70°C
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Device Short Name
XB4
Contacts Material
silver alloy (Ag/Ni)
Positive Opening
without
Mechanical Durability
10000000 cycles
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Tightening Torque
0.8-1.2 N.m EN 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operator Profile
blue flush, unmarked
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Contact Operation
slow-break
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Product Or Component Type
push-button
Contacts Type And Composition
1 NO
Operating Force
3.8 N NO changing electrical state
Overvoltage Category
class I IEC 60536
Device Presentation
complete product
Contacts Usage
standard contacts
Fixing Collar Material
zamak
Terminals Description Iso N°1
(13-14)NO
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Voltage Rating - Maximum
600 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Blue, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.