Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NO, Green

  • Mfr # XB4BA33115

  • Zoro # G3462795


product price: $40.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA33115
Zoro #
G3462795
UPC #
785901998006
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Width
30 mm
Height
47 mm
Depth
52 mm
Mounting Diameter
22 mm
Overall Depth
2.05 in
Overall Width
1.18 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Push-In
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
NEMA Contact Rating Designation
A600/Q600
Series
ZB4/XB4
Color
Green
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Chrome
Legend
I
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Rating
13, 4X
Legend/Background Color
Green, White
Bezel
Chrome Plated Metal
Contact Form
1NO
Features
Vibration Resistance : 5 gn 2¿500 Hz)IEC 60068-2-6
Product Type
Push Button Operators
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Usage
standard contacts
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Positive Opening
without
Overvoltage Category
class I IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Device Presentation
complete product
Ik Degree Of Protection
IK06 IEC 50102
Fixing Collar Material
zamak
Product Certifications
UL Listed || BV || CSA || DNV || GL || LROS (Lloyds register of shipping)
Connections - Terminals
spring clamp terminal, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring clamp terminal, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Or Component Type
push-button
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Head Type
standard
Type Of Operator
spring return
Device Short Name
XB4
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Terminals Description Iso N°1
(13-14)NO
Contacts Material
silver alloy (Ag/Ni)
Operator Profile
green flush, I white)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Operating Force
3.8 N NO changing electrical state
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Contact Operation
slow-break
Contacts Type And Composition
1 NO
Mechanical Durability
10000000 cycles
Terminals Description Iso N°1
(13-14)NO
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
13, 4X
Operator Material
Metal
Operator Voltage Rating - Maximum
600 V AC/DC
Legend Background Color
Green
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Legend Color
White

Description

This Harmony XB4 modular green push button operates with a spring return mechanism. It has a chromium-plated metal bezel and is supplied with a green flush cap, marked with I (white). It features 1 NO slow break contact and push-in terminal connections. This push button provides an ergonomic interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with push-in terminal connections. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66, IP67, IP69, and IP69K ratings, making it ideal for operation in harsh environments. This product is made from metal, it weighs 76g. Operator is NEMA 4, 4X and 13 rated. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications This product meets many standards, including UL 508, IEC 60947-5-5, IEC 60947-5-1, IEC 60947-5-4 standards, and certifications such as BV, GL, CSA, LROS (Lloyds register of shipping), DNV and UL listed. Legend holders, marked or unmarked legends for this pushbutton can be purchased separately. "It is installed into a Ø 22mm panel cutout." Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes. "The modular range of Ø 22mm metal control and signaling units combine simplicity of installation, modern standard and flush mounted design."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.