Zoro Homepage

Push Button Operator, 22 mm, 1NO/1NC, Black

  • Mfr # XB4BA25

  • Zoro # G0505617


product price: $44.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA25
Zoro #
G0505617
UPC #
785901428077
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
52 mm
Width
30 mm
Height
47 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in
Overall Width
1.18 in
Overall Height
1.85 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Type of Operator
Flush Button
NEMA Contact Rating Designation
A600/Q600
Material
metal
Basic Material
Metal
Contact Form
1NO/1NC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Color
Black
Bezel
Chrome Plated Metal
Contact Rating
10A @ 600V AC
IP Rating
IP66, IP67, IP69, IP69K
Number of Operators
1
Bezel Material
Chrome
Features
Weighs 80 g
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operator Profile
black flush, unmarked
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
XB4
Product Or Component Type
push-button
Contacts Material
silver alloy (Ag/Ni)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Contact Operation
slow-break
Product Certifications
DNV || UL Listed || LROS (Lloyds register of shipping) || CSA || GL || BV
Head Type
standard
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
10000000 cycles
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(11-12)NC
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Positive Opening
with EN/IEC 60947-5-1 appendix K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Fixing Collar Material
zamak
Contacts Usage
standard contacts
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Type And Composition
1 NO + 1 NC
Ik Degree Of Protection
IK06 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Protective Treatment
TH
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Terminals Description Iso N°1
(11-12)NC
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.