Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NO/1NC, Green

  • Mfr # XB5AA35

  • Zoro # G0245183


product price: $46.79
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AA35
Zoro #
G0245183
UPC #
785901433637
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Width
30 mm
Height
42 mm
Depth
52 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in
Overall Height
1.65 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RINA, RoHS, UL 508, UL Listed, WEEE
Contact Rating
10A @ 600V AC
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Plastic
NEMA Contact Rating Designation
A600/Q600
Basic Material
Plastic
Type of Operator
Flush Button
Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Color
Green
Number of Operators
1
Contact Form
1NO/1NC
Bezel Material
Plastic
Series
XB5
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Compatibility Code
XB5
Tightening Torque
0.8-1.2 N.m EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Contacts Usage
standard contacts
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK03 IEC 50102
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contacts Type And Composition
1 NO + 1 NC
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contacts Material
silver alloy (Ag/Ni)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 60536
Shape Of Signaling Unit Head
round
Customizable
no, 1
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
RINA || UL Listed || BV || CSA || GL || DNV || LROS (Lloyds register of shipping)
Fixing Collar Material
plastic
Device Presentation
complete product
Protective Treatment
TH
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Device Short Name
XB5
Mechanical Durability
10000000 cycles
Product Or Component Type
push-button
Operator Profile
green flush, unmarked
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Head Type
standard
Contact Operation
slow-break
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Rated Insulation Voltage
600 V 3)IEC 60947-1
Terminals Description ISO n°1
(13-14)NO; (21-22)NC
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Terminals Description ISO n°1
(13-14)NO; (21-22)NC
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Number of Indicator Lights
0
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X
Operator Voltage Rating - Maximum
600 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.