Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 22 mm, Black

  • Mfr # ZB4BA232

  • Zoro # G9720645


product price: $14.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA232
Zoro #
G9720645
UPC #
785901381679
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.14 in
Overall Depth
1.1 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
28 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Black
Basic Material
Metal
Bezel Material
Metal
Type of Operator
Flush Button
Legend/Background Color
White/Black
IP Rating
IP66
NEMA Rating
1, 13, 2, 3, 4, 4X
Legend
O
Number of Operators
1
Features
Snap-Fit Assembly, Clear Boot
Series
XB4
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
Black
Legend Color
White
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Product Certifications
BV || GL || LROS (Lloyds register of shipping) || DNV || CSA || UL Listed
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Device Short Name
ZB4
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Ik Degree Of Protection
IK06 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Overvoltage Category
class I IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
standard
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
black flush, O white)
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Mechanical Durability
10000000 cycles

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend O, Legend/Background Color White/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.