Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB4BS72

  • Zoro # G3001820


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BS72
Zoro #
G3001820
UPC #
785901382720
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Overall Height
1.18 in
Overall Width
1.18 in
Overall Depth
3.11 in
Manufacturer Warranty Length
18 mo
Mounting Diameter
22 mm
Cad Overall Depth
79 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Bezel Material
Metal
Basic Material
Metal
Color
Black
Type of Operator
30mm dia Mushroom Head
Includes
Ronis 455 Key
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XB4
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Overvoltage Category
class I IEC 60536
Reset
key release
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Head Type
standard
Key Withdrawal Position
center
Mechanical Durability
500000 cycles
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C10 4 single and double front mounting
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK03 IEC 50102
Device Short Name
ZB4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Product Certifications
GL || UL Listed || DNV || CSA || BV || LROS (Lloyds register of shipping)
Type Of Keylock
key 455
Operator Profile
black mushroom Ø 30 mm, unmarked
Product Or Component Type
head for non-illuminated push-button

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.