Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB5AL2

  • Zoro # G3476051


product price: $12.15
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AL2
Zoro #
G3476051
UPC #
785901906384
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
33 mm
Mounting Diameter
22 mm
Overall Width
1.14 in
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.3 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
Color
Black
Basic Material
Plastic
Type of Operator
Extended Button
Accessory Group
A
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Number of Operators
1
Features
Snap-Fit Assembly, Double Head
Series
XB5
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Device Presentation
basic element
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Operator Profile
black projecting, unmarked
Product Certifications
DNV || UL Listed || CSA || LROS (Lloyds register of shipping) || GL || BV
Head Type
standard
Product Or Component Type
head for non-illuminated push-button
Shape Of Signaling Unit Head
round
Mechanical Durability
10000000 cycles
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.