Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 22 mm, Blue

  • Mfr # ZB4BC64

  • Zoro # G6374085


product price: $28.89
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BC64
Zoro #
G6374085
UPC #
785901381969
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
30 mm
Cad Overall Depth
52 mm
Cad Overall Width
30 mm
Overall Height
1.18 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
IP Rating
IP66
Basic Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
30mm dia Mushroom Head
Color
Blue
Bezel Material
Metal
Number of Operators
1
Features
Visually Distinct at a Distance, Snap-Fit Assembly, High Brightness
Series
XB4
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Mechanical Durability
5000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
LROS (Lloyds register of shipping) || BV || GL || CSA || DNV || UL Listed
Operator Profile
blue mushroom Ø 30 mm, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Ik Degree Of Protection
IK06 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB4
Head Type
standard
Shape Of Signaling Unit Head
round
Product Or Component Type
head for non-illuminated push-button
Operator Material
Metal
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 30mm dia Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.