Zoro Homepage

Push Button Operator, 22 mm, Green

  • Mfr # XB7NW33M1

  • Zoro # G3461228


product price: $60.69
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NW33M1
Zoro #
G3461228
UPC #
785901531913
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
57.5 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Width
1.14 in
Overall Depth
2.26 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Type 12 UL 50E, EN/IEC 60947-1, CCC, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
Number of Operators
1
Lamp Module Voltage
230V AC
IP Rating
IP65
Color
Green
Legend/Background Color
No Legend
NEMA Rating
12
Lamp Voltage
230V AC
Lamp Module Type
Full Voltage
Lamp Type
LED
Features
Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
Series
XB7
Electrical Shock Protection Class
class II IEC 61140
Signalling Type
steady
Protective Treatment
TH
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Electrical Reliability
Λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Mechanical Durability
300000 cycles
Electromagnetic Emission
class B EN 55011
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(13-14)NO
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
Positive Opening
with (only NO)
Contacts Type And Composition
1 NO
Device Short Name
XB7
Supply Voltage Limits
195-264 V AC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Nema Degree Of Protection
NEMA 12 UL 50 E
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Light Source
LED
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Contact Operation
slow-break
Type Of Operator
spring return
Ambient Air Temperature For Operation
-25-70°C
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Us] Rated Supply Voltage
230 V AC 50/60 Hz
Bulb Base
integral LED
Product Or Component Type
illuminated push-button
Device Presentation
monolithic product
Product Certifications
GOST || CCC
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Operator Profile
green projecting, unmarked
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Current Consumption
22 to 27 mA
Ambient Air Temperature For Storage
-40-70°C
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Number of Indicator Lights
1
Lamp Voltage - Maximum
230 V AC
Operator Material
Plastic
NEMA Enclosure Rating
12, 3, 4
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators

Description

Extended Push Button, 22 mm, Momentary, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, CCC, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Features Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.