Zoro Homepage
This item is Discontinued.
Schneider Electric Push Button operator, 22 mm, Red ZB4BS94414

Push Button operator, 22 mm, Red (Discontinued)

  • Mfr # ZB4BS94414
  • Zoro # G2363378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BS94414
Zoro #
G2363378
UPC #
785901985907
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm

Details

Item
Mushroom Head Push Button
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Non-Illuminated
Head Material
Aluminum-Zinc Alloy
Standards
CE, CSA C22.2 No.14, RoHS, UL 508
Type of Operator
40mm Mushroom Head
Bezel Material
Chrome Die Cast Aluminum
Includes
Ronis 520E Key
Basic Material
Metal
Color
Red
IP Rating
IP66
NEMA Rating
1, 13, 2, 3, 4, 4X
Number of Operators
1
NEMA Enclosure Rating
1, 13, 2, 3, 4, 4X
Operator Material
Metal

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA C22.2 No.14, RoHS, UL 508, Includes Ronis 520E Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.