Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AH4

  • Zoro # G0748912


product price: $14.29
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AH4
Zoro #
G0748912
UPC #
785901386520
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
33 mm
Overall Depth
1.3 in
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Width
1.14 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA, DNV, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, LROS, REACH Free of SVHC, RoHS, UL Listed
Type of Operator
Extended Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Plastic
Color
Red
Bezel Material
Plastic
Accessory Group
A
IP Rating
IP66
Features
Visually Distinct at a Distance, Withstands Harsh Environments
Number of Operators
1
Series
XB5
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
basic element
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
LROS (Lloyds register of shipping) || BV || UL Listed || CSA || DNV || GL
Protective Treatment
TH
Product Or Component Type
head for non-illuminated push-button
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C9 3 single front mounting
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
red projecting, unmarked
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK03 IEC 50102
Mechanical Durability
2000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Head Type
standard
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operator Material
Plastic
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA, DNV, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, LROS, REACH Free of SVHC, RoHS, UL Listed, Features Visually Distinct at a Distance, Withstands Harsh Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.