Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AS864

  • Zoro # G8581474


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS864
Zoro #
G8581474
UPC #
785901975960
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Cad Overall Depth
57 mm
Cad Overall Height
60 mm
Mounting Diameter
22 mm
Cad Overall Width
60 mm
Overall Depth
2.24 in
Manufacturer Warranty Length
18 mo
Overall Height
2.36 in
Overall Width
2.36 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Accessory Group
Push Buttons
Basic Material
Plastic
Type of Operator
60mm Mushroom Head
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel Material
Plastic
Color
Red
IP Rating
IP66
Number of Operators
1
Features
Spring Return Mechanism
Series
XB5
Protective Treatment
TH
Compatibility Code
ZB5
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
GL || UL Listed || LROS (Lloyds register of shipping) || DNV || CSA || BV
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK03 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Reset
turn to release
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Operator Profile
red mushroom Ø 60 mm, unmarked
Product Destination
emergency stop push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
300000 cycles
Station Name
XALD 1 cut-out || XALK 1 cut-out
Product Or Component Type
head for emergency stop push-button
Overvoltage Category
class II IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F

Description

Multihead Operator, 22 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.