Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AT84

  • Zoro # G6374191


product price: $41.59
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AT84
Zoro #
G6374191
UPC #
785901387701
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Width
40 mm
Cad Overall Height
40 mm
Cad Overall Depth
56 mm
Overall Depth
2.2 in
Overall Height
1.57 in
Manufacturer Warranty Length
18 mo
Overall Width
1.57 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
40mm Mushroom Head
Basic Material
Plastic
Bezel Material
Plastic
Color
Red
IP Rating
IP66
NEMA Rating
1, 13, 2, 3, 4, 4X
Features
Spring Return Mechanism
Number of Operators
1
Series
XB5
Overvoltage Category
class II IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Station Name
XALD 1 cut-out || XALK 1 cut-out
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK03 IEC 50102
Product Certifications
LROS (Lloyds register of shipping) || BV || DNV || UL Listed || GL || CSA
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for emergency stop push-button
Compatibility Code
ZB5
Device Presentation
basic element
Mechanical Durability
300000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Reset
push-pull
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Product Destination
emergency stop push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
red mushroom Ø 40 mm, unmarked
Head Type
standard
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.