Zoro Homepage

Push Button Operator, Flush, Momentary Action, Not Applicable Release, Non-Illuminated, White

  • Mfr # ZB4BA133

  • Zoro # G1973428


product price: $14.99
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA133
Zoro #
G1973428
UPC #
785901381648
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Depth
28 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in
Overall Depth
1.1 in
Overall Width
1.14 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
White
IP Rating
IP66
Basic Material
Metal
Bezel Material
Metal
Legend
Start
Type of Operator
Flush Button
Legend/Background Color
Black/white
Features
Snap-Fit Assembly, Double Head
Number of Operators
1
Series
XB4
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Ik Degree Of Protection
IK06 IEC 50102
Operator Profile
white flush, START black)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB4
Overvoltage Category
class I IEC 60536
Product Certifications
CSA || BV || LROS (Lloyds register of shipping) || UL Listed || DNV || GL
Head Type
standard
Device Presentation
basic element
Mechanical Durability
10000000 cycles
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
White
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Legend Color
Black

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Start, Legend/Background Color Black/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.