Zoro Homepage

Push Button operator, 22 mm, White

  • Mfr # ZB5AH01

  • Zoro # G3029792


product price: $15.99
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AH01
Zoro #
G3029792
UPC #
785901386261
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.14 in
Overall Depth
1.1 in
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in
Mounting Diameter
22 mm
Cad Overall Depth
28 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Flush Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
White
Accessory Group
A
Bezel Material
Plastic
Basic Material
Plastic
IP Rating
IP66
Features
Snap-Fit Assembly, High Brightness
Number of Operators
1
Series
XB5
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
LROS (Lloyds register of shipping) || GL || BV || UL Listed || DNV || CSA
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK03 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Device Presentation
basic element
Device Short Name
ZB5
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C9 3 single front mounting
Overvoltage Category
class II IEC 60536
Operator Profile
white flush, unmarked
Product Or Component Type
head for non-illuminated push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
2000000 cycles

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.