Zoro Homepage

Push Button operator, 22 mm, Yellow

  • Mfr # ZB4BC54

  • Zoro # G6374094


product price: $28.95
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BC54
Zoro #
G6374094
UPC #
785901381952
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Overall Height
1.18 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in
Cad Overall Width
30 mm
Cad Overall Depth
52 mm
Cad Overall Height
30 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
IP Rating
IP66
Color
Yellow
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel Material
Metal
Type of Operator
30mm dia Mushroom Head
Basic Material
Metal
Features
Visually Distinct at a Distance, Snap-Fit Assembly, High Brightness
Number of Operators
1
Series
XB4
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Overvoltage Category
class I IEC 60536
Head Type
standard
Ik Degree Of Protection
IK06 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Device Short Name
ZB4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
yellow mushroom Ø 30 mm, unmarked
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
CSA || GL || BV || DNV || UL Listed || LROS (Lloyds register of shipping)
Protective Treatment
TH
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
5000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for non-illuminated push-button

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 30mm dia Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.