Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 22 mm, Yellow

  • Mfr # ZB5AH05

  • Zoro # G1371851


product price: $14.29
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AH05
Zoro #
G1371851
UPC #
785901386391
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.1 in
Overall Width
1.14 in
Mounting Diameter
22 mm
Cad Overall Depth
28 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Yellow
Basic Material
Plastic
Accessory Group
A
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Flush Button
Bezel Material
Plastic
IP Rating
IP66
Number of Operators
1
Features
Visually Distinct at a Distance, Withstands Harsh Environments, Snap-Fit Assembly
Series
XB5
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0
Mechanical Durability
2000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Head Type
standard
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Operator Profile
yellow flush, unmarked
Protective Treatment
TH
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for non-illuminated push-button
Shape Of Signaling Unit Head
round
Product Certifications
DNV || UL Listed || LROS (Lloyds register of shipping) || CSA || GL || BV
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C9 3 single front mounting
Device Presentation
basic element
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB5

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.