Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NC, Green

  • Mfr # 9001KR25GH6

  • Zoro # G0665515


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR25GH6
Zoro #
G0665515
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Contact Rating
10A @ 600V AC
Number of Operators
1
Material
metal
Type of Operator
57mm Mushroom Head
Bezel
Chrome Plated Zinc Die Cast
Basic Material
Metal
Color
Green
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Contact Form
1NC
IP Rating
IP66
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Metal
Series
9001K
Product Type
Push Button Operators
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Light Source
without
Light Block Supply
without supply
Operator Profile
green mushroom Ø 57 mm, mushroom Ø 57 mm
Contacts Type And Composition
1 NC
Device Short Name
K
Product Certifications
CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || NEMA || CE
Operating Position
any position
Connections - Terminals
screw clamp terminals
Contact Operation
standard
Operator Additional Information
screw-on plastic with set screw
Device Presentation
complete product
Product Or Component Type
push-button
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Cap/Operator Or Lens Colour
green
Operating Temperature - Minimum
-22 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 57mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.