Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # XB4FA4322

  • Zoro # G3459435


product price: $32.29
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FA4322
Zoro #
G3459435
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Depth
55 mm
Width
36.6 mm
Height
47 mm
Overall Depth
2.17 in
Manufacturer Warranty Length
18 mo
Overall Height
1.85 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel Material
Chrome
Contact Form
1NC
Series
ZB4/XB4
NEMA Rating
13, 4X
Number of Operators
1
Legend/Background Color
White/Red
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Chrome Plated Metal
Color
Red
Legend
O
Type of Operator
Flush Button
Features
Mercury Free
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Number of Indicator Lights
0
Legend Color
White
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
Red
NEMA Enclosure Rating
13, 4X
Resistance Properties
Vibration Resistant
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
-40 Degrees F
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ambient Air Temperature For Operation
-40-70°C
Contacts Usage
standard contacts
Contact Operation
slow-break
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Presentation
complete product
Overvoltage Category
class I IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
built-in-flush
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL Listed || CSA
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contacts Material
silver alloy (Ag/Ni)
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
Device Short Name
XB4F
Fixing Collar Material
zamak
Terminals Description Iso N°1
(21-22)NC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Fixing Mode
by screws
Product Or Component Type
push-button
Device Mounting
built-in
Operator Profile
red flush, O white)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ik Degree Of Protection
IK06 IEC 50102
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Contacts Type And Composition
1 NC
Operating Force
3.5 N NC changing electrical state
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Mechanical Durability
10000000 cycles

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Metal, Color Red, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend O, Legend/Background Color White/Red, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.