Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # XB4FL42

  • Zoro # G3458534


product price: $34.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FL42
Zoro #
G3458534
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
47 mm
Size
30 mm
Width
36.6 mm
Depth
57 mm
Mounting Diameter
30.5 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.24 in
Overall Width
1.44 in
Overall Height
1.85 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Legend/Background Color
No Legend
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66, IP67, IP69, IP69K
Color
Red
Features
Mercury Free
Type of Operator
Flush Button
Contact Form
1NC
Bezel Material
Chrome
Bezel
Chrome Plated Metal
Series
ZB4/XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Number of Operators
1
NEMA Rating
13, 4X
Product Type
Push Button Operators
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ambient Air Temperature For Operation
-40-70°C
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33
Contact Operation
slow-break
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Contacts Type And Composition
1 NC
Operating Force
3.5 N NC changing electrical state
Contacts Usage
standard contacts
Fixing Collar Material
zamak
Operator Profile
red projecting, unmarked
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Device Mounting
built-in
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Material
silver alloy (Ag/Ni)
Head Type
built-in-flush
Terminals Description Iso N°1
(21-22)NC
Product Or Component Type
push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
UL Listed || CSA
Overvoltage Category
class I IEC 60536
Device Presentation
complete product
Device Short Name
XB4F
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Mechanical Durability
10000000 cycles
Fixing Mode
by screws
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(21-22)NC
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance Properties
Vibration Resistant
Number of Indicator Lights
0

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Metal, Color Red, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.