Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # XB5FL42

  • Zoro # G3457432


product price: $38.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FL42
Zoro #
G3457432
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Width
36.6 mm
Depth
59 mm
Height
42 mm
Mounting Diameter
30.5 mm
Overall Depth
2.32 in
Overall Height
1.65 in
Overall Width
1.44 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Form
1NC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Plastic
Features
Customizable, Shock Resistance, Vibration Resistance
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
ZB5/XB5
Number of Operators
1
Color
Red
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Bezel
Plastic
Legend/Background Color
No Legend
Product Type
Push Button Operators
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
push-button
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Operator Profile
red projecting, unmarked
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Compatibility Code
XB5
Mechanical Durability
10000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Contact Operation
slow-break
Tightening Torque
0.8-1.2 N.m EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
UL Listed || CSA
Device Short Name
XB5F
Terminals Description Iso N°1
(21-22)NC
Product Compatibility
ZBYF2101 || ZBYF4101 || ZBYF6101 || ZBYF6102 || ZBZF32 || ZBZF33 || ZB4FBZ007
Head Type
built-in-flush
Overvoltage Category
class II IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Operator
spring return
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Customizable
no, 1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK03 IEC 50102
Contacts Type And Composition
1 NC
Operating Force
3.5 N NC changing electrical state
Fixing Collar Material
plastic
Protective Treatment
TH
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Contacts Usage
standard contacts
Terminals Description Iso N°1
(21-22)NC
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance Properties
Vibration Resistant
Operator Material
Plastic
Number of Indicator Lights
0

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.