Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # XB5FL4322

  • Zoro # G3457502


product price: $38.25
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FL4322
Zoro #
G3457502
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Depth
55 mm
Width
36.6 mm
Height
42 mm
Size
30 mm
Overall Height
1.65 in
Overall Width
1.44 in
Overall Depth
2.17 in
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Plastic
Series
ZB5/XB5
Color
Red
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Legend
O
Contact Form
1NC
Features
Customizable, Shock Resistance, Vibration Resistance
Bezel
Plastic
Legend/Background Color
White/Red
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Antimicrobial, Vibration Resistant
Operating Temperature - Minimum
-40 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Legend Background Color
Red
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X
Legend Color
White
Number of Indicator Lights
0
Product Certifications
UL Listed || CSA || CCC || EAC
Ambient Air Temperature For Operation
-40-70°C
Terminals Description Iso N°1
(21-22)NC
Contact Operation
slow-break
Positive Opening
with EN/IEC 60947-5-1 appendix K
Operator Profile
red projecting, O white)
Product Compatibility
ZBYF2101 || ZBYF4101 || ZBYF6101 || ZBYF6102 || ZBZF32 || ZBZF33 || ZB4FBZ007
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Operating Force
3.5 N NC changing electrical state
Protective Treatment
TH
Fixing Collar Material
plastic
Overvoltage Category
class II IEC 60536
Device Presentation
complete product
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Product Or Component Type
push-button
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Compatibility Code
XB5
Contacts Material
silver alloy (Ag/Ni)
Shape Of Signaling Unit Head
round
Contacts Type And Composition
1 NC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Customizable
no, 1
Contacts Usage
standard contacts
Ik Degree Of Protection
IK06 IEC 50102
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Mechanical Durability
10000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Operator
spring return
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Head Type
built-in-flush
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
XB5F

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, IP Rating IP66, IP67, IP69, IP69K, Legend O, Legend/Background Color White/Red, Standards CCC, CE, CSA, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.